- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Cage Type | Sheet Metal |
| O.D. | 55 mm |
| Inner Ring Width | 0.669 in, 17 mm |
| Bearing Part | Complete Bearing |
| Material | Steel |
| No. of Rows | 1 |
| Bore Type | Tapered Bore |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Relubrication Feature | Without |
| Limiting Speed | 12000 rpm |
| Bearing Type | Radial |
| Outer Ring Width | 0.512 in, 13 mm |
| Width | 0.669 in, 17 mm |
| Contact Angle | 16° |
| Basic Dynamic Load Rating | 9869.113 lbf, 43.9 kN |
| Weight | 0.395 LB |
| EAN or UPC | 7316577327390 |

