- Sets - Cups & Cones
| O.D. | 2.677 in, 68 mm |
| Contact Angle | 14.17° |
| Limiting Speed | 9500 rpm |
| Static Load Rating | 15961.435 lbf, 71 kN |
| Basic Dynamic Load Rating | 14545.139 lbf, 64.7 kN |
| Cage Material | Sheet Metal |
| Width | 0.748 in, 19 mm |
| Bearing Part | Complete Bearing |
| Inner Ring Width | 0.748 in, 19 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 1.575 in, 40 mm |
| Outer Ring Width | 0.571 in, 14.5 mm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Weight | 0.625 LB |
| EAN or UPC | 7316577327413 |

