- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rows of Balls | Double |
| Flush Ground | No |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Width | 0.63 in, 15.88 mm |
| Bearing Class | Normal / P0 |
| Lubricant | Grease |
| I.D. | 0.47 in, 12 mm |
| No. of Bearings | 1 |
| Relubrication Feature | Without |
| Series | 3220 |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Temperature Range [Max] | 230 °F |
| O.D. Type | Cylindrical |
| Type | Angular Contact |
| Rolling Element | Ball |
| No. of Rows | Double |
| Axial Internal Clearance | CN |
| Limiting Speed | 15000 rpm |
| icNumber | 7696097 |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 2270.57 lbf, 10.1 kN |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Row Type | 2 |
| Contact Angle | 30 Degree |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Enclosure | Seal on Both Sides |
| Precision Rating | ABEC 1 |
| Precision | Standard |
| Cage Type | Plastic |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 1258.93 lbf, 5.6 kN |
| Dynamic Load Rating | 2273 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| Preload Level | Normal Axial Clearance |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| O.D. | 1.26 in, 32 mm |
| Origin | Double Row Deep Groove |
| Seal Type | Contacting Seal |
| Special Features | Grease for Medium Temperatures |
| Bearing Design | Converging Angle Design |
| Static Load Rating [Max] | 1260 lbf |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| Duplex Type | Single |
| Weight | 0.141 LB |
| EAN or UPC | 7316570452716 |

