- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Shield on Both Sides |
| Locking Device | No Locking Device |
| Origin | Double Row Deep Groove |
| O.D. Type | Cylindrical |
| Width | 0.63 in, 15.88 mm |
| Precision | Standard |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Limiting Speed - Sealed | 15000 rpm |
| Limiting Speed - Grease | 15000 rpm |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| icNumber | 7700423 |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Limiting Speed - Oil | 20000 rpm |
| Preload Level | C3 Axial Clearance |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Element Material | Bearing Steel |
| Capacity | Standard Capacity |
| O.D. | 1.26 in, 32 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| No. of Rows | Double |
| Dynamic Load Rating | 2390 lbf |
| No. of Bearings | 1 |
| I.D. | 0.47 in, 12 mm |
| Series | 3220 |
| Row Type | 2 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contacting Seal |
| Temperature Range [Min] | -22 °F |
| Precision Rating | ABEC 1 |
| Flush Ground | No |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Contact Angle | 30 Degree |
| Rows of Balls | Double |
| Seal Material | Tinplate |
| Temperature Range [Max] | 284 °F |
| Static Load Rating [Max] | 1320 lbf |
| Bearing Design | Converging Angle Design |
| Lubricant | Grease |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 0.139 LB |
| EAN or UPC | 7316570658088 |

