- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Enclosure | Shield on Both Sides |
| Axial Internal Clearance | CN |
| Seal Type | Non-Contact |
| Relubrication Feature | Without |
| Series | 3220 |
| O.D. | 1.26 in, 32 mm |
| Lubricant | Grease |
| Type | Angular Contact |
| Precision Rating | ABEC 1 |
| No. of Bearings | 1 |
| I.D. | 0.472 in, 12 mm |
| Flush Ground | No |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Normal / P0 |
| Cage | Non-Metallic |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Basic Dynamic Load Rating | 2270.57 lbf, 10.1 kN |
| Limiting Speed | 22000 rpm |
| No. of Rows | 2 |
| Row Type | 2 |
| Duplex Type | Single |
| Reference Speed | 24000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 30° |
| Width | 0.626 in, 15.9 mm |
| Static Load Rating | 1258.93 lbf, 5.6 kN |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Weight | 0.142 LB |
| EAN or UPC | 7316570037159 |

