- Tapered Roller Bearing
| Inner Ring Width | 0.984 in, 25 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.748 in, 19 mm |
| Cage Material | Sheet Metal |
| I.D. | 2.953 in, 75 mm |
| No. of Rows | 1 |
| Limiting Speed | 5300 rpm |
| O.D. | 4.528 in, 115 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 36643.858 lbf, 163 kN |
| Relubrication Feature | Without |
| Contact Angle | 17° |
| Basic Dynamic Load Rating | 29225.163 lbf, 130 kN |
| Bearing Part | Complete Bearing |
| Width | 0.984 in, 25 mm |
| Weight | 1.993 LB |
| EAN or UPC | 7316577327482 |

