- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 1.378 in, 35 mm |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 30° |
| Relubrication Feature | Without |
| Static Load Rating | 1528.701 lbf, 6.8 kN |
| Cage Material | Non-Metallic |
| Bearing Class | Normal / P0 |
| Width | 0.626 in, 15.9 mm |
| I.D. | 0.591 in, 15 mm |
| Cage | Non-Metallic |
| Basic Dynamic Load Rating | 2517.86 lbf, 11.2 kN |
| Material | Bearing Steel |
| Flush Ground | No |
| Series | 3220 |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Limiting Speed | 14000 rpm |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Type | Angular Contact |
| Lubricant | Grease |
| No. of Rows | 2 |
| Axial Internal Clearance | CN |
| Seal Type | Contact |
| Inch/Metric | Metric |
| Ring Type | One-Piece Inner and Outer Rings |
| Enclosure | Seal on Both Sides |
| Duplex Type | Single |
| Weight | 0.158 LB |
| EAN or UPC | 7316577752857 |

