Skip to content Skip to navigation menu
Double Row Cylindrical Bore Angular Contact Ball Bearing

3202 A-2ZTN9

Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #101171069
  • Unmounted, Angular Contact Bearing
  • 0.59 in Inner Diameter
  • 1.38 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.63 in Outer Ring Width
  • Double Row
  • Metric
+ Show More + Show Less
Double Row Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 0.59 in Inner Diameter
  • 1.38 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison