Skip to content Skip to navigation menu
SKF32020 X

32020 X

Tapered Roller Bearing
Item #115739829
  • Tapered Roller Bearing
SKF32020 X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
O.D. 5.906 in, 150 mm
I.D. 3.937 in, 100 mm
Bore Type Cylindrical
Inner Ring Width 1.26 in, 32 mm
Inch/Metric Metric
Outer Ring Width 0.945 in, 24 mm
Limiting Speed 4000 rpm
Cage Material Sheet Metal
No. of Rows 1
Basic Dynamic Load Rating 46985.069 lbf, 209 kN
Bearing Part Complete Bearing
Relubrication Feature Without
Contact Angle 17°
Static Load Rating 62946.504 lbf, 280 kN
Width 1.26 in, 32 mm
Weight 4.21 LB
EAN or UPC 7316571206080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison