- Tapered Roller Bearing
| No. of Rows | 1 |
| Inner Ring Width | 1.496 in, 38 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Limiting Speed | 3600 rpm |
| O.D. | 6.693 in, 170 mm |
| Outer Ring Width | 1.142 in, 29 mm |
| I.D. | 4.331 in, 110 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Contact Angle | 16° |
| Width | 1.496 in, 38 mm |
| Bearing Part | Complete Bearing |
| Basic Dynamic Load Rating | 64744.976 lbf, 288 kN |
| Static Load Rating | 87675.488 lbf, 390 kN |
| Weight | 6.909 LB |
| EAN or UPC | 7316577005717 |

