- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
| Bore Type | Tapered Bore |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Limiting Speed | 3400 rpm |
| Outer Ring Width | 1.142 in, 29 mm |
| Inner Ring Width | 1.496 in, 38 mm |
| Cage Material | Sheet Metal |
| Static Load Rating | 93295.711 lbf, 415 kN |
| Inch/Metric | Metric |
| Width | 1.496 in, 38 mm |
| No. of Rows | 1 |
| O.D. | 180 mm |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| I.D. | 120 mm |
| Rows of Balls | Single |
| Material | Steel |
| Basic Dynamic Load Rating | 67217.874 lbf, 299 kN |
| Contact Angle | 17° |
| Weight | 7.421 LB |
| EAN or UPC | 7316577005731 |

