- Unmounted, Angular Contact Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Static Load Rating | 1978.319 lbf, 8.8 kN |
| Type | Angular Contact |
| Flush Ground | No |
| Seal Material | Tinplate |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 0.69 in, 17.46 mm |
| Enclosure | Shield on Both Sides |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 3214.768 lbf, 14.3 kN |
| O.D. | 1.575 in, 40 mm |
| Cage | Non-Metallic |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Reference Speed | 19000 rpm |
| Inner Ring Width | 0.69 in, 17.46 mm |
| Inch/Metric | Metric |
| Limiting Speed | 16000 rpm |
| Axial Internal Clearance | CN |
| Width | 0.689 in, 17.5 mm |
| Duplex Type | Single |
| I.D. | 0.669 in, 17 mm |
| Preload Level | Normal Axial Clearance |
| Seal Type | Non-Contact |
| Cage Material | Non-Metallic |
| Series | 3220 |
| Contact Angle | 30° |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 0.233 LB |
| EAN or UPC | 7316570698152 |

