- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
| Width | 1.89 in, 48 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| Cage Type | Sheet Metal |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Outer Ring Width | 1.417 in, 36 mm |
| Bore Type | Tapered Bore |
| Bearing Style | Complete Bearing |
| Static Load Rating | 147249.858 lbf, 655 kN |
| I.D. | 150 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| O.D. | 225 mm |
| Limiting Speed | 2600 rpm |
| Cage Material | Sheet Metal |
| Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 17° |
| Basic Dynamic Load Rating | 102512.878 lbf, 456 kN |
| Weight | 14.264 LB |
| EAN or UPC | 7316577005762 |

