- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 160 mm Inside Diameter
- 240 mm Outside Diameter
| Material | Steel |
| I.D. | 160 mm |
| Bearing Type | Radial |
| Limiting Speed | 2400 rpm |
| Cage Type | Sheet Metal |
| Bearing Part | Complete Bearing |
| Static Load Rating | 175350.976 lbf, 780 kN |
| No. of Rows | 1 |
| Inner Ring Width | 2.008 in, 51 mm |
| Cage Material | Sheet Metal |
| Outer Ring Width | 1.496 in, 38 mm |
| Bore Type | Tapered Bore |
| Relubrication Feature | Without |
| O.D. | 240 mm |
| Bearing Style | Complete Bearing |
| Width | 2.008 in, 51 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Contact Angle | 17° |
| Basic Dynamic Load Rating | 119598.358 lbf, 532 kN |
| Weight | 17.571 LB |
| EAN or UPC | 7316577005779 |

