- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 200 mm Inside Diameter
- 310 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- In accordance with ISO 355-1977
| O.D. | 310 mm |
| Bearing Type | Radial |
| Cup Width | 70 mm |
| Limiting Speed | 1900 rpm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Width | 2.756 in, 70 mm |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Material | Steel |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| Static Load Rating | 307988.252 lbf, 1370 kN |
| No. of Rows | 1 |
| Inner Ring Width | 2.756 in, 70 mm |
| Cone Width | 53 mm |
| Bore Type | Tapered Bore |
| Relubrication Feature | Without |
| Outer Ring Width | 2.087 in, 53 mm |
| Basic Dynamic Load Rating | 179847.154 lbf, 800 kN |
| Contact Angle | 16° |
| Weight | 41.756 LB |
| EAN or UPC | 7316577005816 |

