- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 220 mm Inside Diameter
- 340 mm Outside Diameter
| Cage Material | Sheet Metal |
| Limiting Speed | 1700 rpm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Outer Ring Width | 2.244 in, 57 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Width | 2.992 in, 76 mm |
| Bearing Type | Radial |
| No. of Rows | 1 |
| O.D. | 340 mm |
| Cage Type | Sheet Metal |
| Inner Ring Width | 2.992 in, 76 mm |
| Static Load Rating | 373182.845 lbf, 1660 kN |
| Bearing Style | Complete Bearing |
| I.D. | 220 mm |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Contact Angle | 16° |
| Basic Dynamic Load Rating | 214692.541 lbf, 955 kN |
| Weight | 54.498 LB |
| EAN or UPC | 7316577005823 |

