- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Limiting Speed | 1600 rpm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Outer Ring Width | 5.984 in, 152 mm |
| O.D. | 360 mm |
| Cage Material | Sheet Metal |
| Tolerance | Class 2 (Standard) |
| Bearing Part | Complete Bearing |
| Cage Type | Sheet Metal |
| I.D. | 240 mm |
| Inner Ring Width | 5.984 in, 152 mm |
| Cone Width | 76 mm |
| Cup Width | 152 mm |
| No. of Rows | 2 |
| Width | 5.984 in, 152 mm |
| Static Load Rating | 798071.748 lbf, 3550 kN |
| Material | Steel |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Contact Angle | 17° |
| Basic Dynamic Load Rating | 381051.158 lbf, 1695 kN |
| Weight | 132.004 LB |
| EAN or UPC | 7316570471830 |

