- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Cup Width | 57 mm |
| Inch/Metric | Metric |
| Width | 2.992 in, 76 mm |
| Limiting Speed | 1600 rpm |
| Outer Ring Width | 2.244 in, 57 mm |
| Inner Ring Width | 2.992 in, 76 mm |
| Cage Material | Sheet Metal |
| Bore Type | Tapered Bore |
| Cage Type | Sheet Metal |
| Bearing Part | Complete Bearing |
| Cone/Cup | Cup/Cone |
| Static Load Rating | 404656.097 lbf, 1800 kN |
| O.D. | 360 mm |
| I.D. | 240 mm |
| Cone Width | 76 mm |
| Rows of Balls | Single |
| Tolerance | Class 2 (Standard) |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 222336.045 lbf, 989 kN |
| Contact Angle | 17° |
| Weight | 58.29 LB |
| EAN or UPC | 7316577005830 |

