- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.78 in Width
- Bearing Steel Material
| Seal Material | Tinplate |
| No. of Bearings | 1 |
| Limiting Speed | 12000 rpm |
| Enclosure | Shield on Both Sides |
| Ring Type | One-Piece Inner and Outer Rings |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Preload Level | C3 Axial Clearance |
| Series | 322 |
| O.D. | 2.047 in, 52 mm |
| Seal Type | Non-Contact |
| No. of Rows | 2 |
| Type | Angular Contact |
| Outer Ring Width | 0.79 in, 20 mm |
| Row Type | 2 |
| Axial Internal Clearance | C3 |
| I.D. | 0.984 in, 25 mm |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Lubricant | Grease |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Cage | Sheet Metal |
| Width | 0.811 in, 20.6 mm |
| Cage Material | Sheet Metal |
| Precision Rating | ABEC 3 |
| Relubrication Feature | Without |
| Reference Speed | 12000 rpm |
| Contact Angle | 30° |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Inner Ring Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Basic Dynamic Load Rating | 4945.797 lbf, 22 kN |
| Weight | 0.421 LB |
| EAN or UPC | 7316573930921 |

