- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.78 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Flush Ground | No |
| Inner Ring Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Precision Rating | ABEC 3 |
| Preload Level | Normal Axial Clearance |
| Seal Type | Unsealed |
| Cage | Non-Metallic |
| Bearing Class | Class 6 / P6 |
| Contact Angle | 30 Degree |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Ring Type | One-Piece Inner and Outer Rings |
| Origin | Double Row Deep Groove |
| I.D. | 0.98 in, 25 mm |
| Element Material | Bearing Steel |
| O.D. | 2.05 in, 52 mm |
| Material | Bearing Steel |
| Static Load Rating [Max] | 3218 lbf |
| Width | 0.78 in, 19.84 mm |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Limiting Speed - Grease | 8000 rpm |
| Limiting Speed | 12000 rpm |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Axial Internal Clearance | CN |
| Dynamic Load Rating | 4860 lbf |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Duplex Type | Single |
| Type | Angular Contact |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Series | 322 |
| Relubrication Feature | Without |
| Rows of Balls | Double |
| Cage Material | Polyamide |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Radial Internal Clearance | Normal |
| icNumber | 7695978 |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| Reference Speed | 12000 rpm |
| Row Type | 2 |
| Bearing Design | Converging Angle Design |
| Basic Dynamic Load Rating | 4945.797 lbf, 22 kN |
| Weight | 0.389 LB |
| EAN or UPC | 7316577036186 |

