- 25 mm ID x 52 mm OD x 13/16" Wide
- Double Sealed (Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
| Relubrication Feature | Without |
| I.D. | 25 mm |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric Bore |
| Temperature Range [Min] | -22 °F |
| Cage Material | Plastic |
| Snap Ring | No Snap Ring |
| O.D. | 52 mm |
| Rows of Balls | Double |
| Cage Type | Plastic |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Limiting Speed | 8500 rpm |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Bearing Design | Converging Angle Design |
| Bearing Type | Angular Contact |
| Basic Dynamic Load Rating | 4945.797 lbf, 22 kN |
| Precision | Standard |
| Special Features | Grease for Medium Temperatures |
| Enclosure | Double Sealed |
| Ring Type | One-Piece Inner and Outer Rings |
| Lubricant | Polyurea Base |
| Outer Ring Width | 13/16 in |
| Axial Internal Clearance | CN |
| Width | 20.638 mm |
| Locking Device | No Locking Device |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Type | Angular Contact |
| Material | Steel |
| Preload Level | None |
| No. of Rows | 2 |
| Contact Angle | 32° |
| Weight | 0.402 LB |
| EAN or UPC | 7316570684759 |

