- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Ring Type | One-Piece Inner and Outer Rings |
| Limiting Speed | 7500 rpm |
| O.D. Type | Cylindrical |
| Static Load Rating | 4945.797 lbf, 22 kN |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Seal Type | Contact |
| Seal Material | Nitrile Rubber (NBR) |
| Basic Dynamic Load Rating | 6856.673 lbf, 30.5 kN |
| Type | Angular Contact |
| No. of Rows | 2 |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Contact Angle | 30° |
| I.D. | 1.181 in, 30 mm |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 2.441 in, 62 mm |
| Enclosure | Seal on Both Sides |
| Outer Ring Width | 0.94 in, 23.81 mm |
| Cage Material | Sheet Metal |
| Series | 3220 |
| Width | 0.937 in, 23.8 mm |
| Bearing Class | Normal / P0 |
| Axial Internal Clearance | C3 |
| Preload Level | C3 Axial Clearance |
| Cage | Sheet Metal |
| Flush Ground | No |
| Weight | 0.668 LB |
| EAN or UPC | 7316575625146 |

