- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 30° |
| Width | 1.063 in, 27 mm |
| Cage | Sheet Metal |
| O.D. | 2.835 in, 72 mm |
| Outer Ring Width | 1.06 in, 27 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Material | Bearing Steel |
| Inner Ring Width | 1.06 in, 27 mm |
| Type | Angular Contact |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Axial Internal Clearance | CN |
| No. of Rows | 2 |
| Enclosure | Seal on Both Sides |
| Duplex Type | Single |
| Lubricant | Grease |
| Limiting Speed | 6300 rpm |
| Relubrication Feature | Without |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Flush Ground | No |
| Series | 322 |
| Bearing Type | Unmounted, Angular Contact |
| Seal Type | Contact |
| I.D. | 1.378 in, 35 mm |
| Bearing Class | Class 6 / P6 |
| Basic Dynamic Load Rating | 9104.762 lbf, 40.5 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.1 LB |
| EAN or UPC | 7316573931034 |

