- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Rows of Balls | Multi |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Polyamide |
| Type | 2-Point |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Series | 322 |
| Lubricant | Grease |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Reference Speed | 9000 rpm |
| No. of Rows | Double |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 9104.762 lbf, 40.5 kN |
| Flush Ground | No |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Limiting Speed | 9000 rpm |
| Width | 1.06 in, 26.99 mm |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Tolerance | Class 6 (P6) |
| Bearing Class | Class 6 / P6 |
| Axial Internal Clearance | Group N |
| Inner Ring Width | 1.06 in, 27 mm |
| Ring Style | One-Piece |
| Seal Type | Non-Contacting Seal |
| O.D. | 2.83 in, 72 mm |
| Cage | Non-Metallic |
| Contact Angle | 30 Degree |
| Outer Ring Width | 1.06 in, 27 mm |
| Row Type | 2 |
| Enclosure | Shield on Both Sides |
| I.D. | 1.38 in, 35 mm |
| Seal Material | Tinplate |
| Weight | 0.45 KG |
| EAN or UPC | 7316570894554 |

