- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Series | 322 |
| Preload Level | C3 Axial Clearance |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.06 in, 27 mm |
| Row Type | 2 |
| Width | 1.06 in, 26.99 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.06 in, 27 mm |
| Rows of Balls | Double |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 1.38 in, 35 mm |
| No. of Bearings | 1 |
| Contact Angle | 30 Degree |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Double |
| Snap Ring | No Snap Ring |
| O.D. | 2.83 in, 72 mm |
| Flush Ground | No |
| Weight | 0.984 LB |
| EAN or UPC | 7316573934202 |

