- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| No. of Bearings | 1 |
| Limiting Speed | 5600 rpm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.19 in, 30.16 mm |
| I.D. | 1.57 in, 40 mm |
| No. of Rows | Double |
| Type | Angular Contact |
| Duplex Type | Single |
| Enclosure | Seal on Both Sides |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 10790.829 lbf, 48 kN |
| Static Load Rating | 8205.526 lbf, 36.5 kN |
| Relubrication Feature | Without |
| Bearing Class | Class 6 / P6 |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Axial Internal Clearance | C3 |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| O.D. | 3.15 in, 80 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Series | 3220 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Row Type | 2 |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| Lubricant | Grease |
| Weight | 1.354 LB |
| EAN or UPC | 7316573931102 |

