- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Basic Dynamic Load Rating | 10790.829 lbf, 48 kN |
| I.D. | 1.575 in, 40 mm |
| Relubrication Feature | Without |
| Flush Ground | No |
| Series | 3220 |
| Preload Level | Normal Axial Clearance |
| No. of Rows | 2 |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Lubricant | Grease |
| Static Load Rating | 8205.526 lbf, 36.5 kN |
| Width | 1.189 in, 30.2 mm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| O.D. | 3.15 in, 80 mm |
| Cage Material | Non-Metallic |
| Enclosure | Seal on Both Sides |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage | Non-Metallic |
| Seal Material | Nitrile Rubber (NBR) |
| Axial Internal Clearance | CN |
| Contact Angle | 30° |
| Seal Type | Contact |
| Limiting Speed | 5600 rpm |
| Material | Bearing Steel |
| Type | Angular Contact |
| Weight | 1.332 LB |
| EAN or UPC | 7316570484588 |

