- 40 mm ID x 80 mm OD x 1 3/16" Wide
- Open
- ABEC 1
- Plastic Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 10790.829 lbf, 48 kN |
| Axial Internal Clearance | C3 |
| O.D. | 80 mm |
| Precision | Standard |
| Rows of Balls | Double |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Cage Type | Plastic |
| icNumber | 7697328 |
| Static Load Rating [Max] | 7650 lbf |
| Cage Material | Plastic |
| Seal Material | None |
| Limiting Speed | 8000 rpm |
| Seal Type | Unsealed |
| Static Load Rating | 8205.526 lbf, 36.5 kN |
| Enclosure | Open |
| Relubrication Feature | Without |
| Outer Ring Width | 1 3/16 in |
| No. of Rows | 2 |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Dynamic Load Rating | 10688 lbf |
| Reference Speed | 9000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Width | 30.163 mm |
| O.D. Type | Straight |
| Contact Angle | 32° |
| Bearing Design | Converging Angle Design |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Preload Level | None |
| Weight | 1.44 LB |
| EAN or UPC | 7316576626913 |

