- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| No. of Rows | Double |
| Static Load Rating [Max] | 11000 lbf |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| I.D. | 1.57 in, 40 mm |
| Series | 3220 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5600 rpm |
| Bore Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Width | 1.19 in, 30.16 mm |
| Precision | Standard |
| Cage Material | Bearing Steel |
| Limiting Speed - Sealed | 5600 rpm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 11100 lbf |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Contact Angle | 30 Degree |
| Seal Type | Non-Contacting Seal |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Capacity | Maximum Capacity |
| O.D. | 3.15 in, 80 mm |
| Row Type | 2 |
| No. of Bearings | 1 |
| Enclosure | Shield on One Side |
| icNumber | 7697251 |
| Snap Ring | No Snap Ring |
| Seal Material | Tinplate |
| Bearing Design | Converging Angle Design |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Double |
| Flush Ground | No |
| Limiting Speed - Oil | 7500 rpm |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Weight | 1.397 LB |
| EAN or UPC | 7316573934271 |

