- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| I.D. | 1.77 in, 45 mm |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.18 in, 30 mm |
| Limiting Speed | 7500 rpm |
| Bearing Class | Class 6 / P6 |
| Axial Internal Clearance | CN |
| Flush Ground | No |
| No. of Rows | Double |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 11690.065 lbf, 52 kN |
| Contact Angle | 30 Degree |
| Type | Angular Contact |
| Material | Bearing Steel |
| Duplex Type | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Series | 322 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Cage Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Precision Rating | ABEC 3 |
| Reference Speed | 7500 rpm |
| Static Load Rating | 9329.571 lbf, 41.5 kN |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.18 in, 30 mm |
| Row Type | 2 |
| Inch/Metric | Metric |
| O.D. | 3.35 in, 85 mm |
| Width | 1.19 in, 30.16 mm |
| Weight | 1.44 LB |
| EAN or UPC | 7316571483580 |

