- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| I.D. | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Inner Ring Width | 1.18 in, 30 mm |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Flush Ground | No |
| O.D. | 3.35 in, 85 mm |
| Preload Level | C3 Axial Clearance |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.19 in, 30.16 mm |
| Contact Angle | 30 Degree |
| Material | Bearing Steel |
| Outer Ring Width | 1.18 in, 30 mm |
| Series | 322 |
| Cage Material | Bearing Steel |
| Weight | 1.461 LB |
| EAN or UPC | 7316573934004 |

