- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| I.D. | 1.969 in, 50 mm |
| No. of Bearings | 1 |
| Flush Ground | No |
| Width | 1.189 in, 30.2 mm |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 11465.256 lbf, 51 kN |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| Reference Speed | 8000 rpm |
| Seal Type | Non-Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Series | 322 |
| Outer Ring Width | 1.18 in, 30 mm |
| Limiting Speed | 7000 rpm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Axial Internal Clearance | CN |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| Contact Angle | 30° |
| Row Type | 2 |
| Preload Level | Normal Axial Clearance |
| No. of Rows | 2 |
| Bearing Class | Class 6 / P6 |
| Enclosure | Shield on Both Sides |
| Static Load Rating | 9554.38 lbf, 42.5 kN |
| Rolling Element | Ball |
| Duplex Type | Single |
| Lubricant | Grease |
| O.D. | 3.543 in, 90 mm |
| Seal Material | Tinplate |
| Inner Ring Width | 1.18 in, 30 mm |
| Weight | 1.55 LB |
| EAN or UPC | 7316573930662 |

