- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 3.54 in, 90 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.18 in, 30 mm |
| Element Material | Bearing Steel |
| Capacity | Standard Capacity |
| icNumber | 7695975 |
| Relubrication Feature | Without |
| Cage Material | Polyamide |
| Bearing Design | Converging Angle Design |
| Snap Ring | No Snap Ring |
| Basic Dynamic Load Rating | 11465.256 lbf, 51 kN |
| Precision Rating | ABEC 3 |
| Type | Angular Contact |
| No. of Rows | Double |
| Cage | Non-Metallic |
| Series | 322 |
| Width | 1.19 in, 30.16 mm |
| Bore Type | Cylindrical |
| Cage Type | Plastic |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Seal Material | None |
| Duplex Type | Single |
| Origin | Double Row Deep Groove |
| I.D. | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Static Load Rating [Max] | 8775 lbf |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Axial Internal Clearance | CN |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Ball Material | Steel |
| Reference Speed | 8000 rpm |
| Rows of Balls | Double |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Static Load Rating | 9554.38 lbf, 42.5 kN |
| Limiting Speed - Grease | 4800 rpm |
| Outer Ring Width | 1.18 in, 30 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 11475 lbf |
| Preload Level | Normal Axial Clearance |
| Limiting Speed | 7000 rpm |
| Weight | 1.521 LB |
| EAN or UPC | 7316577045980 |

