Skip to content Skip to navigation menu
Double Row Cylindrical Bore Angular Contact Ball Bearing

3211 A-2Z/C3

Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #101171109
  • Unmounted, Angular Contact Bearing
  • 2.17 in Inner Diameter
  • 3.94 in Outer Diameter
  • 1.31 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 1.3 in Outer Ring Width
  • Double Row
  • Metric
+ Show More + Show Less
Double Row Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 2.17 in Inner Diameter
  • 3.94 in Outer Diameter
  • 1.31 in Width
  • Bearing Steel Material
O.D. Type Cylindrical
Contact Angle 30°
Cage Material Sheet Metal
Element Material Bearing Steel
No. of Rows 2
Type Angular Contact
Enclosure Shield on Both Sides
Relubrication Feature Without
Flush Ground No
Series 322
Reference Speed 6300 rpm
Outer Ring Width 1.3 in, 33 mm
Static Load Rating 11690.065 lbf, 52 kN
Rolling Element Ball
Material Bearing Steel
Ring Type One-Piece Inner and Outer Rings
Inner Ring Width 1.3 in, 33 mm
Seal Type Non-Contact
Basic Dynamic Load Rating 13713.346 lbf, 61 kN
Preload Level C3 Axial Clearance
Inch/Metric Metric
I.D. 2.165 in, 55 mm
Precision Rating ABEC 3
Bearing Class Class 6 / P6
Width 1.311 in, 33.3 mm
No. of Bearings 1
Seal Material Tinplate
Cage Sheet Metal
Row Type 2
Limiting Speed 6300 rpm
O.D. 3.937 in, 100 mm
Axial Internal Clearance C3
Bearing Type Unmounted, Angular Contact
Duplex Type Single
Weight 2.139 LB
EAN or UPC 7316573931256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison