- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 1.31 in Width
- Bearing Steel Material
| Duplex Type | Single |
| Flush Ground | No |
| Snap Ring | No Snap Ring |
| Static Load Rating | 11690.065 lbf, 52 kN |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Axial Internal Clearance | CN |
| No. of Rows | Double |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 10688 lbf |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Series | 322 |
| I.D. | 2.17 in, 55 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Reference Speed | 6300 rpm |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 13713.346 lbf, 61 kN |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 13500 lbf |
| No. in Set | Single Bearing |
| Precision | Standard |
| Locking Device | No Locking Device |
| Seal Material | None |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| O.D. | 3.94 in, 100 mm |
| Type | Angular Contact |
| Rows of Balls | Double |
| Bearing Design | Converging Angle Design |
| Outer Ring Width | 1.3 in, 33 mm |
| Cage Material | Bearing Steel |
| Limiting Speed | 6300 rpm |
| Seal Type | Unsealed |
| Enclosure | Open |
| Width | 1.31 in, 33.34 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Row Type | 2 |
| Cage Type | Metal |
| Weight | 2.165 LB |
| EAN or UPC | 7316571024776 |

