- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 1.31 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 6300 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Series | 322 |
| Contact Angle | 30° |
| Axial Internal Clearance | CN |
| Static Load Rating | 11690.065 lbf, 52 kN |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Reference Speed | 6300 rpm |
| Outer Ring Width | 1.3 in, 33 mm |
| Relubrication Feature | Without |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 13713.346 lbf, 61 kN |
| Preload Level | Normal Axial Clearance |
| Inner Ring Width | 1.3 in, 33 mm |
| I.D. | 2.165 in, 55 mm |
| O.D. | 3.937 in, 100 mm |
| Width | 1.311 in, 33.3 mm |
| Cage | Non-Metallic |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 2.118 LB |
| EAN or UPC | 7316570931808 |

