- 55 mm ID x 100 mm OD x 1 5/16" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Straight |
| Bearing Design | Converging Angle Design |
| I.D. | 55 mm |
| Rows of Balls | Double |
| Contact Angle | 30° |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Seal Material | None |
| Preload Level | None |
| Outer Ring Width | 1 5/16 in |
| Radial Internal Clearance | Normal |
| O.D. | 100 mm |
| Snap Ring | No Snap Ring |
| Origin | Double Row Deep Groove |
| Material | Steel |
| Cage Material | Steel |
| Inner Ring Width | 1 5/16 in |
| Bore Type | Round Bore |
| Limiting Speed | 6300 rpm |
| Precision | Standard |
| icNumber | 7696604 |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Width | 33.338 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Weight | 2.32 LB |
| EAN or UPC | 7316577053374 |

