- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Seal Material | Tinplate |
| Series | 322 |
| Inner Ring Width | 1.42 in, 36 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Contact Angle | 30° |
| Seal Type | Non-Contact |
| Inch/Metric | Metric |
| Type | Angular Contact |
| Cage | Sheet Metal |
| Preload Level | C3 Axial Clearance |
| Limiting Speed | 5600 rpm |
| Basic Dynamic Load Rating | 16860.671 lbf, 75 kN |
| Width | 1.437 in, 36.5 mm |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 1.42 in, 36 mm |
| Bearing Class | Class 6 / P6 |
| Relubrication Feature | Without |
| Axial Internal Clearance | C3 |
| I.D. | 2.362 in, 60 mm |
| Cage Material | Sheet Metal |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | 2 |
| Enclosure | Shield on Both Sides |
| Material | Bearing Steel |
| Lubricant | Grease |
| Flush Ground | No |
| O.D. | 4.331 in, 110 mm |
| Duplex Type | Single |
| Reference Speed | 5600 rpm |
| Weight | 2.842 LB |
| EAN or UPC | 7316573931287 |

