- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Static Load Rating | 16523.457 lbf, 73.5 kN |
| Preload Level | C3 Axial Clearance |
| Relubrication Feature | Without |
| Duplex Type | Single |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 18119.601 lbf, 80.6 kN |
| Outer Ring Width | 1.5 in, 38 mm |
| Bearing Class | Normal / P0 |
| I.D. | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Series | 322 |
| Reference Speed | 5600 rpm |
| Contact Angle | 30 Degree |
| Flush Ground | No |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Row Type | 2 |
| No. of Bearings | 1 |
| Axial Internal Clearance | C3 |
| Inner Ring Width | 1.5 in, 38 mm |
| Cage Material | Bearing Steel |
| Limiting Speed | 4800 rpm |
| O.D. | 4.72 in, 120 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Double |
| Type | Angular Contact |
| Element Material | Bearing Steel |
| Width | 1.5 in, 38.1 mm |
| Weight | 3.814 LB |
| EAN or UPC | 7316570067194 |

