- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Axial Internal Clearance | CN |
| Bearing Class | Normal / P0 |
| Enclosure | Shield on Both Sides |
| Row Type | 2 |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Limiting Speed | 4500 rpm |
| O.D. Type | Cylindrical |
| I.D. | 2.756 in, 70 mm |
| Relubrication Feature | Without |
| Seal Material | Tinplate |
| Cage | Sheet Metal |
| Ring Type | One-Piece Inner and Outer Rings |
| Lubricant | Grease |
| Seal Type | Non-Contact |
| Series | 322 |
| Type | Angular Contact |
| Cage Material | Sheet Metal |
| Reference Speed | 5600 rpm |
| No. of Bearings | 1 |
| Contact Angle | 30° |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 19873.111 lbf, 88.4 kN |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 1.54 in, 39 mm |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| O.D. | 4.921 in, 125 mm |
| Width | 1.563 in, 39.7 mm |
| Inner Ring Width | 1.54 in, 39 mm |
| Element Material | Bearing Steel |
| Weight | 3.785 LB |
| EAN or UPC | 7316573930693 |

