- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 1.56 in, 39.69 mm |
| O.D. | 4.92 in, 125 mm |
| Inch/Metric | Metric |
| Preload Level | C3 Axial Clearance |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Axial Internal Clearance | C3 |
| Type | Angular Contact |
| Series | 322 |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Duplex Type | Single |
| Outer Ring Width | 1.54 in, 39 mm |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Reference Speed | 5600 rpm |
| I.D. | 2.76 in, 70 mm |
| Flush Ground | No |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage | Sheet Metal |
| Limiting Speed | 4500 rpm |
| Basic Dynamic Load Rating | 19873.111 lbf, 88.4 kN |
| Inner Ring Width | 1.54 in, 39 mm |
| Weight | 4.145 LB |
| EAN or UPC | 7316570292749 |

