- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. of Rows | Double |
| Static Load Rating [Max] | 18000 lbf |
| Precision | Standard |
| I.D. | 2.76 in, 70 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Origin | Double Row Deep Groove |
| No. of Bearings | 1 |
| Bearing Design | Converging Angle Design |
| icNumber | 7696141 |
| Reference Speed | 5600 rpm |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 3200 rpm |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Cage Type | Metal |
| Relubrication Feature | Without |
| Inner Ring Width | 1.54 in, 39 mm |
| Contact Angle | 30 Degree |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Capacity | Standard Capacity |
| Row Type | 2 |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Axial Internal Clearance | CN |
| Type | Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Limiting Speed | 4500 rpm |
| Basic Dynamic Load Rating | 19873.111 lbf, 88.4 kN |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Radial Internal Clearance | Normal |
| O.D. | 4.92 in, 125 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 4300 rpm |
| Limiting Speed - Grease | 3200 rpm |
| Dynamic Load Rating | 19900 lbf |
| Outer Ring Width | 1.54 in, 39 mm |
| Series | 322 |
| Cage Material | Bearing Steel |
| Seal Material | None |
| Bore Type | Cylindrical |
| Width | 1.56 in, 39.69 mm |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| Weight | 4.145 LB |
| EAN or UPC | 7316570253665 |

