- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.63 in Width
- Bearing Steel Material
| Preload Level | Normal Axial Clearance |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | 2 |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 19783.187 lbf, 88 kN |
| Inner Ring Width | 1.61 in, 41 mm |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Series | 322 |
| Basic Dynamic Load Rating | 21491.735 lbf, 95.6 kN |
| O.D. | 5.118 in, 130 mm |
| Limiting Speed | 4500 rpm |
| I.D. | 2.953 in, 75 mm |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Cage Material | Sheet Metal |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| Seal Type | Non-Contact |
| Reference Speed | 5300 rpm |
| Width | 1.626 in, 41.3 mm |
| Outer Ring Width | 1.61 in, 41 mm |
| Axial Internal Clearance | CN |
| Type | Angular Contact |
| Bearing Class | Normal / P0 |
| Contact Angle | 30° |
| Cage | Sheet Metal |
| Weight | 4.135 LB |
| EAN or UPC | 7316573931249 |

