- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.63 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 2.95 in, 75 mm |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Type | Angular Contact |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.61 in, 41 mm |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| O.D. | 5.12 in, 130 mm |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Contact Angle | 30 Degree |
| Ring Type | One-Piece Inner and Outer Rings |
| Outer Ring Width | 1.61 in, 41 mm |
| No. of Rows | Double |
| Material | Bearing Steel |
| Row Type | 2 |
| Static Load Rating | 19783.187 lbf, 88 kN |
| Limiting Speed | 4500 rpm |
| Axial Internal Clearance | CN |
| Series | 322 |
| Width | 1.63 in, 41.28 mm |
| Preload Level | Normal Axial Clearance |
| Reference Speed | 5300 rpm |
| Inch/Metric | Metric |
| Flush Ground | No |
| Basic Dynamic Load Rating | 21491.735 lbf, 95.6 kN |
| Weight | 4.215 LB |
| EAN or UPC | 7316570372724 |

