- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| O.D. | 5.51 in, 140 mm |
| Inner Ring Width | 1.73 in, 44 mm |
| Inch/Metric | Metric |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Series | 322 |
| Reference Speed | 5000 rpm |
| Rolling Element | Ball |
| Width | 1.75 in, 44.45 mm |
| Static Load Rating | 21356.85 lbf, 95 kN |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Contact Angle | 30 Degree |
| Type | Angular Contact |
| No. of Rows | Double |
| Flush Ground | No |
| Limiting Speed | 4300 rpm |
| Axial Internal Clearance | C3 |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 23829.748 lbf, 106 kN |
| Element Material | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.73 in, 44 mm |
| Preload Level | C3 Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Cage | Sheet Metal |
| Ring Type | One-Piece Inner and Outer Rings |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 5.307 LB |
| EAN or UPC | 7316570465594 |

