- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Shield on Both Sides |
| Preload Level | C3 Axial Clearance |
| Inner Ring Width | 1.93 in, 49 mm |
| Outer Ring Width | 1.93 in, 49 mm |
| Origin | Double Row Deep Groove |
| No. of Rows | Double |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| O.D. | 5.91 in, 150 mm |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 24700 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| icNumber | 7700413 |
| Limiting Speed - Oil | 3600 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 27900 lbf |
| Temperature Range [Min] | -22 °F |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| I.D. | 3.35 in, 85 mm |
| Seal Material | Tinplate |
| Series | 322 |
| Flush Ground | No |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Width | 1.94 in, 49.21 mm |
| Limiting Speed - Grease | 2600 rpm |
| Limiting Speed - Sealed | N/A |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Cage Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 284 °F |
| Row Type | 2 |
| Material | Bearing Steel |
| Bearing Design | Converging Angle Design |
| Precision | Standard |
| Rows of Balls | Double |
| Weight | 6.517 LB |
| EAN or UPC | 7316573930723 |

