- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 2 |
| Outer Ring Width | 1.93 in, 49 mm |
| Preload Level | Normal Axial Clearance |
| Series | 322 |
| Inner Ring Width | 1.93 in, 49 mm |
| Material | Bearing Steel |
| Flush Ground | No |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| O.D. | 5.91 in, 150 mm |
| No. of Rows | Double |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Cage | Sheet Metal |
| I.D. | 3.35 in, 85 mm |
| Basic Dynamic Load Rating | 27876.309 lbf, 124 kN |
| Bore Type | Cylindrical |
| Reference Speed | 4500 rpm |
| Axial Internal Clearance | CN |
| Rolling Element | Ball |
| Static Load Rating | 24728.984 lbf, 110 kN |
| Limiting Speed | 3800 rpm |
| Width | 1.94 in, 49.21 mm |
| Contact Angle | 30 Degree |
| Weight | 6.856 LB |
| EAN or UPC | 7316570929034 |

