- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.06 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield on Both Sides |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Outer Ring Width | 2.05 in, 52 mm |
| No. in Set | Single Bearing |
| Flush Ground | No |
| Origin | Double Row Deep Groove |
| Cage Material | Bearing Steel |
| Width | 2.06 in, 52.39 mm |
| O.D. | 6.3 in, 160 mm |
| Temperature Range [Max] | 284 °F |
| Limiting Speed - Oil | 3400 rpm |
| Element Material | Bearing Steel |
| Limiting Speed - Sealed | N/A |
| Bearing Design | Converging Angle Design |
| Seal Type | Non-Contacting Seal |
| Rolling Element | Ball |
| Lubricant | Grease |
| Rows of Balls | Double |
| Capacity | Standard Capacity |
| Row Type | 2 |
| Preload Level | Normal Axial Clearance |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 2400 rpm |
| Dynamic Load Rating | 29300 lbf |
| icNumber | 7697947 |
| Precision | Standard |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Static Load Rating [Max] | 27000 lbf |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 2.05 in, 52 mm |
| Bore Type | Cylindrical |
| Series | 322 |
| I.D. | 3.54 in, 90 mm |
| Inch/Metric | Metric |
| Seal Material | Tinplate |
| Ball Material | Steel |
| Cage Type | Metal |
| No. of Rows | Double |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Normal |
| No. of Bearings | 1 |
| Weight | 8.034 LB |
| EAN or UPC | 7316573930730 |

