- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.06 in Width
- Bearing Steel Material
| Axial Internal Clearance | C3 |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 2.05 in, 52 mm |
| No. of Bearings | 1 |
| O.D. Type | Cylindrical |
| Ring Type | One-Piece Inner and Outer Rings |
| I.D. | 3.54 in, 90 mm |
| Static Load Rating | 26977.073 lbf, 120 kN |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 29225.163 lbf, 130 kN |
| Cage | Sheet Metal |
| O.D. | 6.3 in, 160 mm |
| Inner Ring Width | 2.05 in, 52 mm |
| Reference Speed | 4300 rpm |
| Width | 2.06 in, 52.39 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Type | Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Double |
| Relubrication Feature | Without |
| Contact Angle | 30 Degree |
| Bore Type | Cylindrical |
| Limiting Speed | 3600 rpm |
| Duplex Type | Single |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Series | 322 |
| Rolling Element | Ball |
| Row Type | 2 |
| Weight | 8.386 LB |
| EAN or UPC | 7316570842609 |

