- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 2.19 in Width
- Bearing Steel Material
| Preload Level | C3 Axial Clearance |
| Row Type | 2 |
| Outer Ring Width | 2.17 in, 55 mm |
| Limiting Speed | 3400 rpm |
| No. of Rows | Double |
| O.D. | 6.69 in, 170 mm |
| No. of Bearings | 1 |
| Flush Ground | No |
| Axial Internal Clearance | C3 |
| Basic Dynamic Load Rating | 35744.622 lbf, 159 kN |
| Contact Angle | 30 Degree |
| Rolling Element | Ball |
| Type | Angular Contact |
| Series | 322 |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Ring Type | One-Piece Inner and Outer Rings |
| Duplex Type | Single |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Static Load Rating | 32822.106 lbf, 146 kN |
| I.D. | 3.74 in, 95 mm |
| Inner Ring Width | 2.17 in, 55 mm |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.19 in, 55.56 mm |
| Reference Speed | 4000 rpm |
| Weight | 10.485 LB |
| EAN or UPC | 7316570506457 |

